Mount-It MI-4222 17-37 in. 90 deg Tilt Ceiling Mount for LCD; TV LED Monitor
Mfr # MI-4222
Zoro # G003902346
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand No Slip Bathtub
- MFR # MI-4222
- Zoro # G003902346
- UPC # 617401053063
- Country of Origin China
- Category TV Mounts & Stands
Description
The bracketed mount swivels and tilts as well to create ergonomic positioning and easy viewing of your device. This TV display mount has been strength tested at three times its maximum capacity of 44lbs ensuring a safe grip on your device.This monitor arm mount is ideal for ceilings, bedrooms, offices, kitchens, and workspaces. The easy folding and unfolding features make room for supplies, notes, kitchen appliances, spreadsheets, and keyboards. These mounts are also designed for pitched ceilings and corner installations. The tilting and swiveling also make your screen an easy-access device. Use it for touch screen displays to access cook books, e-mail, stocks, or the news all from under your cabinet. The rigorous testing of our mounts confirm their stability and strength. They can hold 17 inch - 37 inch displays with ease. They are VESA compatible with75x75mm, 100x100mm, 200x100mm, and 200x200mm brackets. The 44 lbs load capacity was comfortably out performed by engineer stress tests. The articulating functions hold up well under most modern displays.
Features- Kitchen under cabinet TV bracket folding, retractable, fold down, swivel
- Degree: 90 deg
- Size: 17-37 in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA Ergo Flex Phone Arm, Black (TA002B)
- ALLEN TEL Handset Hanger-Vertical/Horizontal, Black (AT1813-00)
- MIGHTY MAX BATTERY 12-Volt 12 Ah Rechargeable Sealed Lead Acid (SLA) AGM Battery (ML12-12F2)
- MOTOROLA Clip, Belt (HLN9844A)
- NO SLIP BATHTUB Mount-It MI-4151 13-42 in. LCD TV Wall Mount Bracket with Full Motion Swing Out Tilt & Swivel Articulating Arm for Flat Screen Displays (MI-4151)
- NO SLIP BATHTUB Mount-It MI-1771B 32 in. Single Monitor Desk Mount; Black (MI-1771B)
- NO SLIP BATHTUB Mount-It MI-3991XL 26-55 in. 24 in. Extension Wall Mount Bracket with Full Motion Articulating Arm (MI-3991XL)
- NO SLIP BATHTUB Mount-It MI-405 30 in. Monitor Wall Mount Full Motion VESA Stand for LCD LED Computer Displays; Black (MI-405)
- PROMOUNTS Flat TV Wall Mount for TVs 32 in. - 65 in. Up to 100 lbs (FF44)
- PEERLESS Ceiling TV Mount, 13" to 29" Screen, 40 lb. Capacity, Black (LCC18C)
- PEERLESS TV Wall Mount, For Televisions (EPT630)
- No Slip Bathtub TV Mounts & Stands