Shop All TV Mounts & Stands
No Slip Bathtub
Mount-It MI-4151 13-42 in. LCD TV Wall Mount Bracket with Full Motion Swing Out Tilt & Swivel Articulating Arm for Flat Screen Displays
Mfr # MI-4151
Zoro # G703901861
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand No Slip Bathtub
- MFR # MI-4151
- Zoro # G703901861
- UPC # 684758420107
- Country of Origin China
- Category TV Mounts & Stands
Description
Features
- With VESA 75 to 200, 44lb weight capacity & 18" extension
- Single stud installation swivels up to 180 deg
- Rotation adjustment +-15 deg tilt, 4 deg rotation adjustment
- Fits VESA patterns 75x75, 100x100, 200x100, 200x200 upto 44lb
- Size: 13-42 in.
- Weight: 5.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Din Rail Power Supply, 40 Watts, 48 Vdc (MDR-40-48)
- ILC Replacement for Sandisk Sansa E280 (SANSA E280 SANDISK)
- SICURIX ID Badge Holder, Horizontal, PK50 (BAU 47830)
- VITEK Camera, Dome, Color, 4 MP, 12V DC/24V AC (VTD-VD4MZ39)
- NO SLIP BATHTUB Mount-It MI-1771B 32 in. Single Monitor Desk Mount; Black (MI-1771B)
- NO SLIP BATHTUB Mount-It MI-405 30 in. Monitor Wall Mount Full Motion VESA Stand for LCD LED Computer Displays; Black (MI-405)
- NO SLIP BATHTUB Mount-It MI-3991XL 26-55 in. 24 in. Extension Wall Mount Bracket with Full Motion Articulating Arm (MI-3991XL)
- VIDEO MOUNT PRODUCTS Mount, Vent Pipe, Silver, PR (BR4XD)
- MOUNT-IT Truck Full-Motion 15" Laptop Mount (MI-7410)
- MOUNT-IT Commercial Vehicle Car Laptop Mount (MI-426)
- BAXTON STUDIO Gerhardine Wood 70-inch TV Cabinet with 2 Sliding Doors and Drawer (118-6503)
- No Slip Bathtub TV Mounts & Stands