No Slip Bathtub

Mount-It MI-411L 52 in. TV Wall Mount Bracket Full Motion for LCD LED Plasma 4K Flat Screens; Black


product price: $82.85
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Universal TV wall mounting bracket design fits most of 37-52" LCD/LED/plasma TVs on the market up to VESA 400x400 and 100 lbs. Please check vesa, stud spacing, possible blocked cable/input and TV weight prior to making purchase decision to determine whether this TV wall mount fits your TV and the installation application. This wall mounting kit is compatible with samsung, sony, LG, sharp, insignia, vizio, haier, toshiba, sharp, element, tcl, westinghouse 37, 40, 42, 46, 47, 50, 52, 52 inch TVs. Please ensure your TV has VESA 400 pattern or smaller. Tilt, swivel, articulate, extend, collapse with this universal TV wall mounting bracket. Full motion capability makes is ideal for corner installation, over a fireplace, inside a TV center. TV stays as close as 3.3" From the wall or can extend up to 25 inches. Swivel left or right 180 degrees. Effortless 180 deg swiveling capability gives you the best view from any seat in the house.

Features
  • VESA 75x75 to 400x400, 100 lb weight capacity
Specifications
  • Color: Black
  • Size: 52 in.
  • Weight: 14 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.