Mount-It MI-326L 35-70 in. Full Motion Swivel Articulating TV Mount Bracket for LCD LED Plasma Flat Panel Screen; Black
Mfr # MI-326L
Zoro # G103902239
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand No Slip Bathtub
- MFR # MI-326L
- Zoro # G103902239
- UPC # 628586164345
- Country of Origin China
- Category TV Mounts & Stands
Description
Universal TV wall mounting bracket design fits most of 32-60" LCD/LED/plasma TVs on the market up to VESA 750x450 and 175lbs. Please check vesa, stud spacing, possible blocked cable/input and TV weight prior to making purchase decision to determine whether this TV wall mount fits your TV and the installation application. This wall mounting kit is compatible with samsung, sony, LG, sharp, insignia, vizio, haier, toshiba, sharp, element, tcl, westinghouse 32, 36, 37, 40, 42, 47, 48, 49, 50, 52, 55, 60 inch TVs. Tilt, swivel, articulate, extend, collapse with this universal TV wall mounting bracket. Full motion capability makes is ideal for corner installation, over a fireplace, inside a TV center, on any wall with up to 16" studs. TV stays as close as 2.9" From the wall or can extend up to 24.5 Inches. Swivel left or right 90 degrees.
Features- 175 Lbs weight capacity, all hardware included
- Color: Black
- Size: 35-70 in.
- Weight: 24.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12Ah F2 Zida 500WF36VC 500 WF 36VC Electric Scooter Battery 4 Pack (ML12-12F2MP445814121)
- UNIVIEW 12MP IR Fisheye Dome Network Camera 1.8mm Fixed, IR 15m, PoE, H.265, RJ45 (IPC86CEB-AF18KC-I0)
- AFC INDUSTRIES Base Bolted Pole Mount Computer Station (772287G)
- ILC Replacement for Brother Ba-9000 Battery (BA-9000 BATTERY BROTHER)
- NO SLIP BATHTUB Mount-It MI-3991XL 26-55 in. 24 in. Extension Wall Mount Bracket with Full Motion Articulating Arm (MI-3991XL)
- NO SLIP BATHTUB Mount-It MI-1771B 32 in. Single Monitor Desk Mount; Black (MI-1771B)
- NO SLIP BATHTUB Mount-It MI-405 30 in. Monitor Wall Mount Full Motion VESA Stand for LCD LED Computer Displays; Black (MI-405)
- NO SLIP BATHTUB Mount-It MI-4151 13-42 in. LCD TV Wall Mount Bracket with Full Motion Swing Out Tilt & Swivel Articulating Arm for Flat Screen Displays (MI-4151)
- PEERLESS Tilt TV Wall Mount, 32" to 75" Screen, 175 lb. Capacity (EPT650)
- MOUNT-IT Laptop Mount Tray Holds Up To 17" Laptops (MI-2352T)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 75 lb. Load Cap., Black (FRMMAT)
- No Slip Bathtub TV Mounts & Stands