Mount-It MI-326B 32-60 in. Articulating TV Wall Mount Low-Profile Full Motion Design for LCD LED 4K Flat Panel Screen TVs; Black
Mfr # MI-326B
Zoro # G603902586
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand No Slip Bathtub
- MFR # MI-326B
- Zoro # G603902586
- UPC # 628586414662
- Country of Origin China
- Category TV Mounts & Stands
Description
Universal TV wall mounting bracket design fits most of 32-60" LCD/LED/plasma TVs on the market up to VESA 750x450 and 175lbs. Please check VESA , stud spacing, possible blocked cable/input and TV weight prior to making purchase decision to determine whether this TV wall mount fits your TV and the installation application. This wall mounting kit is compatible with samsung, sony, LG, sharp, insignia, vizio, haier, toshiba, sharp, element, tcl, westinghouse 32, 36, 37, 40, 42, 47, 48, 49, 50, 52, 55, 60 inch TVs. Tilt, swivel, articulate, extend, collapse with this universal TV wall mounting bracket. Full motion capability makes is ideal for corner installation, over a fireplace, inside a TV center, on any wall with up to 16" studs. TV stays as close as 2.9" From the wall or can extend up to 24.5 Inches. Swivel left or right 90 degrees.
Features- 175 Lb weight capacity
- Size: 32-60 in.
- Weight: 24.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery for Kawasaki ER650C ER-6N 2009-2012 (YTX12-BSGEL192)
- ALLEN TEL Cat 6 110 System Connector (GB110-C6-4)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Wagan 400-Watt Power Dome (ML22-12336)
- MAXELL CD/DVD Storage Sleeves (Assorted Colors), Pack/100 (190132 - CD403)
- NO SLIP BATHTUB Mount-It MI-1771B 32 in. Single Monitor Desk Mount; Black (MI-1771B)
- NO SLIP BATHTUB Mount-It MI-3991XL 26-55 in. 24 in. Extension Wall Mount Bracket with Full Motion Articulating Arm (MI-3991XL)
- NO SLIP BATHTUB Mount-It MI-4151 13-42 in. LCD TV Wall Mount Bracket with Full Motion Swing Out Tilt & Swivel Articulating Arm for Flat Screen Displays (MI-4151)
- NO SLIP BATHTUB Mount-It MI-405 30 in. Monitor Wall Mount Full Motion VESA Stand for LCD LED Computer Displays; Black (MI-405)
- PROMOUNTS Full Motion TV Wall Mount for TVs 42 in. - 82 in. Up to 100 lbs (MA641)
- BETTERBATTERY 37-70 in. 17 in. Extension Wall Mount Bracket with Full Motion Articulating Arm (BE378100)
- VIDEO MOUNT PRODUCTS Mount, Flush, 100 lb. Load Cap., Black (GEM4060)
- No Slip Bathtub TV Mounts & Stands