Mount-It MI-305L 42-70 in. Premium Low-Profile Fixed TV Wall Mount Bracket for LCD LED 4K Flat Screen TVs
Mfr # MI-305L
Zoro # G604008157
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand No Slip Bathtub
- MFR # MI-305L
- Zoro # G604008157
- UPC # 628586253186
- Country of Origin China
- Category TV Mounts & Stands
Description
Universal TV wall mounting bracket design fits most of 42-70" LCD/LED/plasma TVs on the market up to VESA 850x450 and 175lbs. Made specifically for larger tvs, this wall mounting kit is compatible with samsung, sony, LG, sharp, insignia, vizio, haier, toshiba, sharp, element, tcl, westinghouse 42, 47, 48, 49, 50, 52, 55, 60, 62, 65, 70 inch TVs. Fits 8", 16" or 24" studs. 1 Inch low-profile design ensures TV is hanging close to the wall for a sleek finish. Open plate design assures easy access to back of the TV and cables. Includes security locking mechanism that allows you to secure your TV to the wall mount bracket. Pad lock not included.
Features- Capacity 220 lbs, max VESA 850x450
- Size: 42-70 in.
- Weight: 10.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH Replacement for Power Patrol SLA1105 + 12V Charger (ML12-12F2CHRGR22)
- ILC Replacement for Neato Botvac 85 (BOTVAC 85 NEATO)
- BATTERY CLERK AJC® Eagle Picher CF-12V7.2 Sealed Lead Acid - AGM - VRLA Battery (AJC-D7S-J-1-139496)
- EZGENERATION 1 Ft Superspeed Usb 3.0 Cable A To B - M-M (EZ538227)
- NO SLIP BATHTUB Mount-It MI-3991XL 26-55 in. 24 in. Extension Wall Mount Bracket with Full Motion Articulating Arm (MI-3991XL)
- NO SLIP BATHTUB Mount-It MI-4151 13-42 in. LCD TV Wall Mount Bracket with Full Motion Swing Out Tilt & Swivel Articulating Arm for Flat Screen Displays (MI-4151)
- NO SLIP BATHTUB Mount-It MI-1771B 32 in. Single Monitor Desk Mount; Black (MI-1771B)
- NO SLIP BATHTUB Mount-It MI-405 30 in. Monitor Wall Mount Full Motion VESA Stand for LCD LED Computer Displays; Black (MI-405)
- LEGRAND Flat Screen Wall Box, Wall-Mount, Steel (EFSB4)
- MOUNT-IT Adjustable Under Desk Ergonomic Footrest (MI-7804)
- BAXTON STUDIO Svante Mid-Century Multicolor Finished Wood 3-Drawer TV Stand (152-9254)
- No Slip Bathtub TV Mounts & Stands