Mount-It MI-305b 23-37 in. Fixed Height Adjustable TV LCD Plasma LED Computer Monitor Flat Screen Wall Mount Stand
Mfr # MI-305b
Zoro # G504007960
Product Information
- Brand No Slip Bathtub
- MFR # MI-305b
- Zoro # G504007960
- UPC # 617401053247
- Country of Origin China
- Category TV Mounts & Stands
Description
Multipurpose design. Mount your television onto a strong and capable stand for more comfortable viewing and a cleaner appearance. Raise your screen high onto the wall for a more ergonomic viewing angle. This mount is ideal for home theaters, offices, businesses, schools, dorms, lobbies, hospitals, labs, manufacturing plants, production lines, etc. Height adjustable. Raise or lower your screen over three different levels for an ergonomic and adaptable configuration. Ergonomic positions can support healthier lifestyles by reducing back, neck, and eye strain slim profile. For a minimal hardware appearance raise your led, oled, lcd, or plasma monitor on the wall. This mount extends a mere inch for a sleek and subtle appearance. The VESA bracket will never be visible behind your display.
Specifications- Size: 23-37 in.
- Weight: 6.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGY Blank ID Cards, 20 mil (CBGC0020W)
- LOGITECH Mouse, Wired, Optical, Black (LOG910001439)
- JVC Gumy Earbuds (Black) (HAF160B)
- ILC Replacement for Panasonic Cr1220, 2PK (CR1220 PANASONIC)
- NO SLIP BATHTUB Mount-It MI-4151 13-42 in. LCD TV Wall Mount Bracket with Full Motion Swing Out Tilt & Swivel Articulating Arm for Flat Screen Displays (MI-4151)
- NO SLIP BATHTUB Mount-It MI-1771B 32 in. Single Monitor Desk Mount; Black (MI-1771B)
- NO SLIP BATHTUB Mount-It MI-3991XL 26-55 in. 24 in. Extension Wall Mount Bracket with Full Motion Articulating Arm (MI-3991XL)
- NO SLIP BATHTUB Mount-It MI-405 30 in. Monitor Wall Mount Full Motion VESA Stand for LCD LED Computer Displays; Black (MI-405)
- PEERLESS Articulating Mount, For Displays, 90 lb. (CMJ455)
- MOUNT-IT Electric Standing Desk Converter (MI-7951)
- PEERLESS Flat Panel TV Stand/Cart, 35" to 65" Screen (SR560M)
- No Slip Bathtub TV Mounts & Stands