Mount-It MI-303L 40-70 in. Premium Tilting TV Wall Mount Bracket for LCD; LED or Plasma Flat Screen TV
Mfr # MI-303L
Zoro # G703956625
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand No Slip Bathtub
- MFR # MI-303L
- Zoro # G703956625
- UPC # 628586164314
- Country of Origin China
- Category TV Mounts & Stands
Description
Fits 8", 16" or 24" studs. Continuous tilt feature for better viewing angle and reduced glare. Low-profile design ensures TV is close to the wall for a sleek finish. Open plate design assures easy access to back of the TV and cables. Weight rated to 220 lbs. Install your precious TV with confidence. Constructed from 2.0 Mm reinforced steel. Universal TV wall mounting bracket design fits most of 40-70" LCD/LED/plasma TVs on the market up to VESA 850x450 and 175lbs. Please check vesa, stud spacing, possible blocked cable/input and TV weight prior to making purchase decision to determine whether this TV wall mount fits your TV and the installation application. This wall mounting kit is compatible with samsung, sony, LG, sharp, insignia, vizio, haier, toshiba, sharp, element, tcl, westinghouse 40, 42, 47, 48, 49, 50, 52, 55, 60, 65, 70 inch TVs.
Features- Super-strength load capacity 220 lbs
- 15 Degree tilt mechanism up & down, max VESA 850x450
- Size: 40-70 in.
- Weight: 11.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Wrist Pillow Foam Keyboard Rest, Black (L22801US)
- ILC Replacement for Generac Power Systems 0g9449 Battery (0G9449 BATTERY GENERAC POWER SYSTEMS)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for Enduring 6-DW-7 (MAX3927307)
- MOUNT-IT Monitor and Keyboard Wall Mount, 26 (MI-7917)
- NO SLIP BATHTUB Mount-It MI-405 30 in. Monitor Wall Mount Full Motion VESA Stand for LCD LED Computer Displays; Black (MI-405)
- NO SLIP BATHTUB Mount-It MI-4151 13-42 in. LCD TV Wall Mount Bracket with Full Motion Swing Out Tilt & Swivel Articulating Arm for Flat Screen Displays (MI-4151)
- NO SLIP BATHTUB Mount-It MI-3991XL 26-55 in. 24 in. Extension Wall Mount Bracket with Full Motion Articulating Arm (MI-3991XL)
- NO SLIP BATHTUB Mount-It MI-1771B 32 in. Single Monitor Desk Mount; Black (MI-1771B)
- VIDEO MOUNT PRODUCTS Non-Penetrating Pitched Roof Mount (PRM-2)
- INVID TECH Monitor Mount, 33 lb. Load Capacity (IMM-MWMTRAR2)
- MONOPRICE Full Motion Tv Wall Mount Max175 lb., Blk (8588)
- No Slip Bathtub TV Mounts & Stands