Shop All TV Mounts & Stands
No Slip Bathtub
Mount-It MI-303B 32-65 in. TV Wall Mount Bracket for LCD LED or Plasma Flat Screen TV
Mfr # MI-303B
Zoro # G804008162
product price: $68.25
/ea
$68.25
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
- Brand No Slip Bathtub
- MFR # MI-303B
- Zoro # G804008162
- UPC # 628586414624
- Country of Origin China
- Category TV Mounts & Stands
Description
Universal TV wall mounting bracket design fits most of 32-65" LCD/LED/plasma TVs on the market up to VESA 600x400 and 175lbs. Please check VESA , stud spacing, possible blocked cable/input and TV weight prior to making purchase decision to determine whether this TV wall mount fits your TV and the installation application. Fits 8", 16" or 24" studs. Continuous tilt feature for better viewing angle and reduced glare. Low-profile design ensures TV is close to the wall for a sleek finish. Open plate design assures easy access to back of the TV and cables.
Features- Heavy duty load capacity 175 lbs
- 15 Degree tilt mechanism up or down
- Max VESA 600x400
- Size: 32-65 in.
- Weight: 9.8 lbs
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
- MURR ELEKTRONIK M12 ADAPTOR ON REAR OF MSUD VALVE PLUG FORM A 18MM (7000-41441-0000000)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for PE6V4A (NON-OEM) + 6V Charger (ML4-6CHRGR64715411665)
- HAMMOND 1U BRUSHED RACK Panel (BRP1UBK)
- MIGHTY MAX BATTERY YTX14-BS 12V 12AH GEL Battery Replacement for Yuasa YUAM3RH4S (YTX14-BSGEL330)
- NO SLIP BATHTUB Mount-It MI-4151 13-42 in. LCD TV Wall Mount Bracket with Full Motion Swing Out Tilt & Swivel Articulating Arm for Flat Screen Displays (MI-4151)
- NO SLIP BATHTUB Mount-It MI-3991XL 26-55 in. 24 in. Extension Wall Mount Bracket with Full Motion Articulating Arm (MI-3991XL)
- NO SLIP BATHTUB Mount-It MI-1771B 32 in. Single Monitor Desk Mount; Black (MI-1771B)
- NO SLIP BATHTUB Mount-It MI-405 30 in. Monitor Wall Mount Full Motion VESA Stand for LCD LED Computer Displays; Black (MI-405)
- PEERLESS Universal Ultra-Thin Flat Wall Mount, 37" to 65" LCD/Plasma Screen (SUF660P)
- MOUNT-IT Single Monitor Wall Mount for 13"-30" Monitors BLK (MI-31114B)
- ALATERRE FURNITURE Shaker Cottage 36" TV Stand, Cherry (ASCA1060)
- No Slip Bathtub TV Mounts & Stands