Mount-It MI-2781 20-27 in. Dual Monitor Desk Stand LCD Mount; Black
Mfr # MI-2781
Zoro # G104042538
Product Information
- Brand No Slip Bathtub
- MFR # MI-2781
- Zoro # G104042538
- UPC # 684758420480
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
Built to be frequently used, adjusted, and enduring. The long lasting ability is thanks to its high quality aluminum steel material which makes up the majority of this mount. The weighty structure with the u-base ensure a strong bond between desk and stand. You can trust your displays in the hands of this mount. The black powder coating reinforces the steel and gives the design a modern and aesthetically appealing appearance.It does not take much for a clean and organized desk to quickly become overcrowded with screens. And we all know the more screens, the more productive, the more work, and the cycle of cluttered desks continue. Break the cycle with the dual monitor mount with its full motion capacity. Upgrading your home or office to this setup will not just provide you with a clean desk but with screens that are ergonomically more functional and adaptable.Each VESA bracket can tilt and rotate your monitors for a convenient adaptable mode. If you read long graphs or long articles, it will not be hard to turn your screens from landscape to portrait mode. Tilt the down or up to fight a bad sun glare or to make your viewing experience more comfortable. Combine with the height adjustability, angling, rotating, and swiveling for an ergonomic experience that can relieve headaches and repetitive strain injuries.
Features- Adjustable, free standing two computer LED displays stand 20, 23, 24, 27 inch screen sizes
- Color: Black
- Size: 20-27 in.
- Weight: 10.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Alarm Battery, Replacement For Pentair, 520815Z Battery (520815Z BATTERY)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for Power Sonic PS-12550 (MAX3903005)
- ILC Replacement For TROJAN J250G, 4PK (J250G-4-PACK)
- RITRON Gooseneck Mounting Bracket, For XT Series (RQX-XTMK-GN)
- NO SLIP BATHTUB Mount-It MI-1753 19-27 in. Triple Monitor Mount 3 Screen Desk Stand for LCD Computer Monitors (MI-1753)
- NO SLIP BATHTUB Mount-It MI-1781 20-27 in. Dual Monitor Desk Stand; Black (MI-1781)
- NO SLIP BATHTUB Mount-It MI-2752 27 in. Dual Monitor Desk Stand Mount for LCD LED Computer Displays (MI-2752)
- NO SLIP BATHTUB Mount-It Freestanding Full Motion Triple Monitor Stand for 17-27 in. Computer Screens (MI-2789)
- NO SLIP BATHTUB Mount-It 20-27 in. Dual Monitor Desk Stand, Black (MO339033)
- NO SLIP BATHTUB Mount-It 20-27 in. Dual Monitor Desk Stand LCD Mount, Black (MO339035)
- DURABLE OFFICE PRODUCTS Monitor Mount, 360 Degree Rotation, Silv (508323)
- No Slip Bathtub Monitor Mounts & Brackets