Mount-It MI-2352T 17 in. VESA Laptop Mount Tray
Mfr # MI-2352T
Zoro # G604021842
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand No Slip Bathtub
- MFR # MI-2352T
- Zoro # G604021842
- UPC # 713012040505
- Country of Origin China
- Category TV Mounts & Stands
Description
Tray has adjustable clips on the side to fit nearly all brand and size laptops on the market. The tray measures 11 inch in height and 11.75 Inches in width. The safety clips can expand up to 15.25 Inches wide and retract to 9.5 Inches to securely hold the laptop in place. Bottom lips prevent the laptop from sliding down. Universal laptop tray that connects to VESA pattern monitor mounts. Use your existing monitor mount to elevate your laptop to eye level. Adjustable side clips and lips at the bottom securely hold your laptop in place. Traction pads provide a soft surface for laptops and also prevents slipping. Fits all laptop brands and models with up to 16.5 Inch width. Connects to any VESA mount with 75x75 or 100x100 mm standard mounting patterns. Air vents in the base promote cool operation and reduce laptop overheating. Use you laptop screen as a second screen next to your desktop monitor to increase productivity. Elevate both screens to eye level for better posture.
Specifications- Size: 17"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Smart UPS SRT 2200VA RM 120V, SRT2200RMXLA (SRT2200RMXLA)
- SOLAHD Power Supply 12V, 50W, 4A (SVL412100)
- PYLE Hydra Series 3.5" 200W 3-Way Weatherproof Speaker System (Black) (PLMR24B)
- MG ELECTRONICS TV/CCTV Monitor Wall Mount Bracket For Monitor 14" - 21" (WB-3)
- NO SLIP BATHTUB Mount-It MI-3991XL 26-55 in. 24 in. Extension Wall Mount Bracket with Full Motion Articulating Arm (MI-3991XL)
- NO SLIP BATHTUB Mount-It MI-405 30 in. Monitor Wall Mount Full Motion VESA Stand for LCD LED Computer Displays; Black (MI-405)
- NO SLIP BATHTUB Mount-It MI-4151 13-42 in. LCD TV Wall Mount Bracket with Full Motion Swing Out Tilt & Swivel Articulating Arm for Flat Screen Displays (MI-4151)
- NO SLIP BATHTUB Mount-It MI-1771B 32 in. Single Monitor Desk Mount; Black (MI-1771B)
- MANHATTAN COMFORT Cabrini Floating Wall TV Panel 2.2", Cream (82354)
- MOUNT-IT VESA Mount Adapter Plate MI-782 (MI-782)
- VIDEO MOUNT PRODUCTS Adaptor, Adjustable, Gray (PDSLC)
- No Slip Bathtub TV Mounts & Stands