No Slip Bathtub

Mount-It MI-2065L 23-55 in. Full Motion LCD LED 4K TV Swivel Bracket


product price: $52.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ultra slim full motion articulating TV wall mount offers extreme versatility with a maximum extension of 20" from the wall. It is suitable for LCD and LED tvs, in sizes ranging from 23" to 55". Its swivel arm design is incredibly sturdy. Mount swivels from left to right for viewing from multiple angles. Powder coated steel construction and decorative plates provide a sleek, high-tech look. Free 3-axis bubble level included for convenience. Ideal for corner installations. Includes complete hardware kit and installation instructions. Mount-it. Is the expert in television and computer monitor mounts.

Features
  • Compatible with VESA 400x400, 66 lbs capacity
Specifications
  • Size: 23-55 in.
  • Weight: 6.9 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.