Mount-It MI-2041L 23-42 in. Swivel Full Motion Articulating Tilting TV Wall Mount; Black
Mfr # MI-2041L
Zoro # G903901999
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand No Slip Bathtub
- MFR # MI-2041L
- Zoro # G903901999
- UPC # 617401051915
- Country of Origin China
- Category TV Mounts & Stands
Description
This wall mounting kit is compatible with samsung, sony, LG, sharp, insignia, vizio, haier, toshiba, sharp, element, tcl, westinghouse 23, 24, 27, 30, 32, 36, 37, 40, 42 inch TVs. Please ensure your TV has VESA 200 pattern or smaller.Tilt, swivel, articulate, extend, collapse with this universal TV wall mounting bracket. Full motion capability makes is ideal for corner installation, over a fireplace, inside a TV center. TV stays as close as 2.4 In from the wall or can extend up to 20 inches. Swivel left or right 180 degrees. Effortless 180 degree swiveling capability gives you the best view from any seat in the house.
Features- Computer monitor mount, corner bracket for screen LCD LED plasma 4k flat panel screen TV
- 66 lb weight capacity
- Color: Black
- Size: 23-42 in.
- Weight: 6.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for JohnDeere 415 15 HP 340CCA Mower (ML-U1-CCAHR453)
- SOFTALK Coiled Phone Cord, 25 ft., Beige (42260)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Grainger 16U265 (ML7-6123585)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Minn Kota Vantage 101 Motor (ML100-1299)
- NO SLIP BATHTUB Mount-It MI-3991XL 26-55 in. 24 in. Extension Wall Mount Bracket with Full Motion Articulating Arm (MI-3991XL)
- NO SLIP BATHTUB Mount-It MI-4151 13-42 in. LCD TV Wall Mount Bracket with Full Motion Swing Out Tilt & Swivel Articulating Arm for Flat Screen Displays (MI-4151)
- NO SLIP BATHTUB Mount-It MI-1771B 32 in. Single Monitor Desk Mount; Black (MI-1771B)
- NO SLIP BATHTUB Mount-It MI-405 30 in. Monitor Wall Mount Full Motion VESA Stand for LCD LED Computer Displays; Black (MI-405)
- PEERLESS TV Wall Mount, For Televisions (HPF650)
- MOUNT-IT Adjustable Under Desk Ergonomic Footrest (MI-7804)
- STANLEY Full Motion TV Wall Mount, 23" to 55" Screen, 60 lb. Capacity (TMX-104FM)
- No Slip Bathtub TV Mounts & Stands