Mount-It MI-1781 20-27 in. Dual Monitor Desk Stand; Black
Mfr # MI-1781
Zoro # G003776886
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand No Slip Bathtub
- MFR # MI-1781
- Zoro # G003776886
- UPC # 684758419279
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
Constructed with a myriad of different screen and display applications in mind. The versatility of this mount makes it an asset for anyone looking for a functional, dynamic, and adjustable PC monitor stand. Ideal for homes, monitoring equipment, retail, schools, dorms, production lines, businesses, events, manufacturing plants, offices etc. The arm is capable of multiple points of motion in order to accommodate a changing or altering lifestyle. As your needs change, the arm can rotate, pivot, swivel, or tilt to adapt. The ergonomic benefits of this mount provide healthier settings to prevent neck, back, and even eye strains. Rotate the monitors 360 degrees for portrait or landscape mode if you are reading long graphs or articles. The arm is also capable of 360 degree pivoting. Height adjustability, curve, and tilt. The curved arm design will direct each monitor to you much like a cockpit style setup. The pole is capable of adjusting the height of both monitors simultaneously. The variance of how low or high it can go is up to the length of the pole and the size of your monitor. The tilt function covers 45 degrees up or down for each VESA bracket, which means each screen is entirely customizable.
Specifications- Color: Black
- Size: 20-27 in.
- Weight: 13.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 6, 12, AGM Chemistry (EB6120F1)
- LAVA LAVA HD-600 Indoor & Outdoor HDTV Antenna (HD-600)
- INNOVERA Blackout Privacy Filter for 27" LCD Mntr (IVRBLF27W)
- STANDARD HORIZON Standard Horizon CMP460 Submersible Noise-Cancelling Speaker Microphon (CMP460)
- NO SLIP BATHTUB Mount-It MI-1772 32 in. Dual Computer Monitor Mount for LCD; Silver (MI-1772)
- NO SLIP BATHTUB Mount-It MI-2752 27 in. Dual Monitor Desk Stand Mount for LCD LED Computer Displays (MI-2752)
- NO SLIP BATHTUB Mount-It MI-1753 19-27 in. Triple Monitor Mount 3 Screen Desk Stand for LCD Computer Monitors (MI-1753)
- NO SLIP BATHTUB Mount-It 20-27 in. Dual Monitor Desk Stand LCD Mount, Black (MO339035)
- NO SLIP BATHTUB Mount-It MI-2781 20-27 in. Dual Monitor Desk Stand LCD Mount; Black (MI-2781)
- NO SLIP BATHTUB Mount-It 20-27 in. Dual Monitor Desk Stand, Black (MO339033)
- SECURITYMAN Macally Extra Long Adjustable Automobile Cup Holder Mount for Smartphones and GPS (MCUPXL)
- No Slip Bathtub Monitor Mounts & Brackets