Shop All TV Mounts & Stands
No Slip Bathtub
Mount-It MI-1771B 32 in. Single Monitor Desk Mount; Black
Mfr # MI-1771B
Zoro # G404042566
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand No Slip Bathtub
- MFR # MI-1771B
- Zoro # G404042566
- UPC # 713012040017
- Country of Origin China
- Category TV Mounts & Stands
Description
Spring arm is height adjustable to 13". Gas spring offers adjustable counterbalance to the weight of the monitor, making it incredibly easy to change monitor height. Improve the ergonomics of your office workstation and reduce neck, shoulder and back pain. 360 Degree articulating arm is fully adjustable. Heavy-duty design supports up to 20 lbs.This monitor stand can be mounted on tables up to 3.3" Thick. Made from polished aluminum die-cast and solid steel for durability, heavy-duty function and sleek look.
Features- Computer monitor stand
- Height adjustable arm
- Vesa 75x75 and 100x100, 20 lb capacity
- Color: Black
- Size: 32"
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Rayovac High Energy 9V Alkaline Battery, 4 PK (A16044TK)
- MOTOROLA Belt Clip, Material Plastic/Metal (PMLN4651A)
- MIGHTY MAX BATTERY YTX4L-BS Replacement Battery for Skyrich HJTX4L-FP With 12V 1Amp Charger (MAX3953270)
- ILC Replacement for Electrochem 3b24-xa (3B24-XA ELECTROCHEM)
- NO SLIP BATHTUB Mount-It MI-3991XL 26-55 in. 24 in. Extension Wall Mount Bracket with Full Motion Articulating Arm (MI-3991XL)
- NO SLIP BATHTUB Mount-It MI-4151 13-42 in. LCD TV Wall Mount Bracket with Full Motion Swing Out Tilt & Swivel Articulating Arm for Flat Screen Displays (MI-4151)
- NO SLIP BATHTUB Mount-It MI-405 30 in. Monitor Wall Mount Full Motion VESA Stand for LCD LED Computer Displays; Black (MI-405)
- MOUNT-IT Rolling CPU Tower Wall Mount (MI-7152)
- MOUNT-IT Anti-Theft TV Wall Mount 32-65" TVs (MI-2244T)
- PEERLESS Low Profile Flat TV Wall Mount, 42" to 71" Screen, 250 lb. Capacity (SF670P)
- VIDEO MOUNT PRODUCTS Mobile/Rackmount DVR Lockbox with Fan and Lock (DVR-MB1)
- No Slip Bathtub TV Mounts & Stands