No Slip Bathtub

Mount-It MI-1753 19-27 in. Triple Monitor Mount 3 Screen Desk Stand for LCD Computer Monitors


product price: $105.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Monitor mount and stand allows you to clear out your desk space, while providing ergonomic monitor installation height. Say good bye to neck and should pain and increase your productivity with three screens. Triple arms are height adjustable on the vertical pole. Side arms can articulate in three different locations for best positioning of the screens. Each monitor can tilt up or down 15 degrees and rotate 360 degrees. Side monitors can swivel 360 degrees. Rotating the monitor holders allows landscape or portrait positioning. No need to remove the monitors to change positions. Improve the ergonomics of your office workstation by raising monitors to an ergonomic height on your desktop, depending on your sitting position. Avoid neck, shoulder and back pain by improving your posture. Articulating arms gives you the freedom to turn the monitors to another person to share your screen. Heavy-duty design supports up to 18 lbs per monitor for a total of 54 lbs total. The base can be used as a clamp or grommet, depending on your installation needs and desk configuration. This multi-monitor stand can be mounted on tables up to 4 inches thick. Arms and the pole come with cable management. Mounting three monitors side by side, over the desk will improve your productivity by preventing the need to switch screens for different applications. It will also clear up space on the desktop for your keyboard, laptop or other items. Depending on the user and desk height, this mounting bracket can be used for standing desk applications. The pole measures 17.5 Inches from the desktop.

Specifications
  • Size: 19-27 in.
  • Weight: 16.3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.