Mount-It MI-1752 27 in. Dual Monitor Mount for LCD LED Computer Displays
Mfr # MI-1752
Zoro # G304042765
Product Information
- Brand No Slip Bathtub
- MFR # MI-1752
- Zoro # G304042765
- UPC # 684758418722
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
The dynamic dual monitor setup will open up your desk space and provide a new range of ergonomic and adaptable positions for your displays. This mount is ideal for homes, dorms, schools, businesses, offices, it networks, manufacturing plants, etc. The added functionality of your screens will increase productivity and make working or relaxing that much more comfortable. Rotating and height adjustable. Tilt, swivel, and lift your display with the height adjustable pole and articulating arm. The arms can rotate 180 degrees from the pole and the point where the two segments of the arm join. VESA mounting bracket tilts over a span of 80 degrees to view your screen at the optimal viewing angle. The height adjustable pole is 17 inches to create specific ergonomic configurations. The monitors can rotate 360 degrees, form landscape to portrait mode. Most samsung, dell, LG, HP, viewsonic LCD or LED screens between 13 and 27 inches will fit this mount. They must weigh 17.6 Lbs or less and be VESA compatible with 75x75 and 100x100 mm patterns. You can verify this by checking the back of your screen. The heavy duty c-clamp with a two stage locking system and compatible with any desk up to 3.5 Inches in thickness.
Features- Two articulating arms clamp desk installation
- Heavy-duty 35 lb capacity
- Vesa 75 and 100
- Size: 27"
- Weight: 10.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 19.5-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (19569-PRIVACY-SCREEN)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for BSB GB6-4.5 - 6 Pack (ML4-6MP687210427369)
- ALARM LOCK Exit Door Alarm, Immediate Egress, 99dB, Alum (250XUS28)
- BESTLINK NETWARE RCA Plug to 3.5mm Mono Jack Adapter (201301)
- NO SLIP BATHTUB Mount-It 20-27 in. Dual Monitor Desk Stand, Black (MO339033)
- NO SLIP BATHTUB Mount-It MI-1772 32 in. Dual Computer Monitor Mount for LCD; Silver (MI-1772)
- NO SLIP BATHTUB Mount-It MI-1781 20-27 in. Dual Monitor Desk Stand; Black (MI-1781)
- NO SLIP BATHTUB Mount-It MI-2781 20-27 in. Dual Monitor Desk Stand LCD Mount; Black (MI-2781)
- NO SLIP BATHTUB Mount-It MI-1753 19-27 in. Triple Monitor Mount 3 Screen Desk Stand for LCD Computer Monitors (MI-1753)
- NO SLIP BATHTUB Mount-It 20-27 in. Dual Monitor Desk Stand LCD Mount, Black (MO339035)
- MONOPRICE Workstream by Table Top for Sit-Stand Height Adjustable Desk_ 5ft Blk (21603)
- No Slip Bathtub Monitor Mounts & Brackets