Mount-It MI-1121M 32 -65 in. TV Wall Mount Bracket Low Profile Tilt Design for LCD LED 4K TVs & VESA
Mfr # MI-1121M
Zoro # G004007880
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand No Slip Bathtub
- MFR # MI-1121M
- Zoro # G004007880
- UPC # 45635109414
- Country of Origin China
- Category TV Mounts & Stands
Description
This wall mounting kit is compatible with samsung, sony, LG, sharp, insignia, vizio, haier, toshiba, sharp, element, tcl, westinghouse, panasonic, emerson, jvc 32, 40, 42, 47, 48, 49, 50, 52, 55, 60, 65 inch TVs. Weight rated to 130 lbs. Install your precious TV with confidence. Constructed from reinforced steel. Safety screw ensures the TV is safely connected to the wall mounting plate, so you don't have to worry about accidentally knocking off the TV from the wall. Fits 8", 16" or 24" studs. Continuous tilt feature for better viewing. Angle and reduced glare. Low-profile design ensures TV is close to the wall for a sleek finish. Open plate design assures easy access to back of the TV and cables.
Specifications- Size: 32 -65 in.
- Weight: 5.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Exit Door Alarm, 9V Battery, UL Listed (EAX-300 GRAY W-CYL)
- ILC Replacement For Trojan, T605 (T605)
- MIDLAND RADIO Table Top Weather Radio, White (WR-120B)
- MIGHTY MAX BATTERY 12V 8AH Replacement Battery for Cyberpower B-613 SLA1075 (ML8-121184)
- NO SLIP BATHTUB Mount-It MI-4151 13-42 in. LCD TV Wall Mount Bracket with Full Motion Swing Out Tilt & Swivel Articulating Arm for Flat Screen Displays (MI-4151)
- NO SLIP BATHTUB Mount-It MI-1771B 32 in. Single Monitor Desk Mount; Black (MI-1771B)
- NO SLIP BATHTUB Mount-It MI-3991XL 26-55 in. 24 in. Extension Wall Mount Bracket with Full Motion Articulating Arm (MI-3991XL)
- NO SLIP BATHTUB Mount-It MI-405 30 in. Monitor Wall Mount Full Motion VESA Stand for LCD LED Computer Displays; Black (MI-405)
- INVID TECH Monitor Mount, 33 lb. Load Capacity (IMM-MWMTRAR2)
- PROMOUNTS Flat TV Wall Mount for TVs 37 in. - 110 in. Up to 143 lbs (UF-PRO640)
- PROMOUNTS Full Motion TV Wall Mount for TVs 37 in. - 85 in. Up to 88 lbs (OMA6402)
- No Slip Bathtub TV Mounts & Stands