Shop All Paint Brushes
No Logo
Appliance Brush-On Touch-Up Paint (Black)
Mfr # 72031
Zoro # G300700331
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 2 in
- Includes Applicator Brush
- Brush Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand No Logo
- MFR # 72031
- Zoro # G300700331
- UPC # 50946005492
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Length | 2 in |
Brush Width | 1 in |
Details
Includes | Applicator Brush |
Color | Black |
Description
Cover up small scratches and dings on your appliances with the 72031 . The paint comes in a .6 oz. bottle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Varnish Paint Brush, Micro Tip Bristle, Wood Handle, 1 (4233-2)
- RUST-OLEUM Spray Paint, Slate Blue, Satin, 12 Oz (249066)
- EVERCOAT Super Build 4:1 Polyester Primer Surfacer Gallon (100730)
- KRYLON Spry Pnt Glitter Silver (I00402)
- NO LOGO Appliance Brush-On Touch-Up Paint (Biscuit) (4392899)
- WOOSTER 1-1/2" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222-1 1/2)
- WEILER 2 1/4" Varnish Brush China Bristle Bristle (40103)
- A RICHARD TOOLS 1 in Chip Brush White Bristles (80152)
- PROJECT SELECT 1-1/2 In. Double Thick Chip Paint Brush (1550 0150)
- WOOSTER 3" Wall Paint Brush, Nylon Bristle (4156)
- LINZER 1-1/2 in. Flat Paint Brush (1117 0150)
- No Logo Paint Brushes