No Logo

Appliance Brush-On Touch-Up Paint (Biscuit)


product price: $8.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Brush Length 2 in
  • Brush Width 1 in
  • Includes Applicator Brush
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand No Logo
  • MFR # 4392899
  • Zoro # G300700324
  • UPC #
    50946715988
  • Country of Origin United States
  • Category Paint Brushes

Dimensions

Brush Length 2 in
Brush Width 1 in

Details

Color Beige
Includes Applicator Brush

Description

Cover up small scratches and dings on your appliances with the 4392899 . The paint comes in a .6 oz. bottle.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.