Shop All Power Steering Fluid
This Product is Discontinued
No Leak
Power Steering Treatment, 16 Oz (Discontinued)
Mfr # 20301
Zoro # G2933576
This Product is Discontinued
Key Features
- Size 16 oz
- Container Type Bottle
- For Use With Power Steering System
- Appearance Transparent
- Specific Gravity 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand No Leak
- MFR # 20301
- Zoro # G2933576
- UPC # 073905203012
- Country of Origin United States
- Category Power Steering Fluid
Dimensions
Size | 16 oz |
Size/Net Weight | 16 oz |
Details
Item | Power Steering Treatment |
Container Type | Bottle |
For Use With | Power Steering System |
Appearance | Transparent |
Specific Gravity | 0.88 |
Boiling Point (F) | 665 Degrees F |
Application | Power Steering |
Color | Amber |
Viscosity (SUS @ 100 F) | cSt |
VOC Content | 0 |
Flash Point (F) | 392 Degrees F |
Viscosity Index | 40 |
VOC Content Weight | 0 g/L |
Flash Point | 392 Degrees F |
Boiling Point | 665 Degrees F |
Description
Power Steering Treatment, Boiling Point 665 Degrees F, Color Amber, Container Type Bottle, Flash Point 392 Degrees F, Specific Gravity 0.88, Viscosity Index 40, VOC Content Weight 0 g/L
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.