Shop All Power Steering Fluid
This Product is Discontinued
No Leak
Engine Oil Treatment, 16 Oz (Discontinued)
Mfr # 20401
Zoro # G2595266
This Product is Discontinued
Key Features
- Size 16 oz
- Container Type Bottle
- Boiling Point (F) 665 Degrees F
- Sub-Category Leak Stoppers
- Specific Gravity 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand No Leak
- MFR # 20401
- Zoro # G2595266
- UPC # 073905204019
- Country of Origin United States
- Category Power Steering Fluid
Dimensions
Size | 16 oz |
Size/Net Weight | 16 oz |
Container Size | 16 oz |
Details
Item | Engine Oil Treatment |
Container Type | Bottle |
Boiling Point (F) | 665 Degrees F |
Sub-Category | Leak Stoppers |
Specific Gravity | 0.88 |
Flash Point (F) | 392 Degrees F |
Application | All engines. Seal repair additive helps stop smoke and engine oil leaks. Recommended for rear main seal repair. Compatible with all engine oils. |
Viscosity Index | 40 |
Viscosity (SUS @ 100 F) | cSt |
For Use With | Vehicle Engines |
Appearance | Transparent |
VOC Content | 0 |
Color | Amber |
Type | Leak Stopper |
Flash Point | 392 Degrees F |
Boiling Point | 665 Degrees F |
Description
Engine Oil Treatment, Container Type Bottle, Container Size 16 oz, Boiling Point 665 Degrees F, Color Amber, Standards -, Flash Point 392 Degrees F, Specific Gravity 0.88
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.