Shop All Smoking Receptacles & Shelters
No Butts Bin Co
Smoking Shelter - 3-Sided
Mfr # NBS0820BW
Zoro # G9853313
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$4,198.99
Free 30-Day Returns
Key Features
- Height 95 in
- Width 208 in
- Color Black
- Number of Sides 3
- Roof Design Domed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand No Butts Bin Co
- MFR # NBS0820BW
- Zoro # G9853313
- Country of Origin United Kingdom
- Category Smoking Receptacles & Shelters
Dimensions
Height | 95 in |
Width | 208 in |
Length | 84 in |
Interior Length | 203 in |
Opening Width | 208 in |
Nominal Exterior Length | 206 in |
Nominal Exterior Depth | 84 in |
Seating Depth | 84 in |
Interior Height | 79 in |
Interior Depth | 81 in |
Nominal Exterior Height | 95 in |
Seating Width | 206 in |
Description
Smoking Shelter, Seating Height Not Applicable, Seating Depth 84 in, Seating Width 206 in, Nominal Exterior Depth 84 in, Nominal Exterior Height 95 in, Nominal Exterior Length 206 in, Roof Design Domed, Interior Depth 81 in, Includes Exhaust Fan No, Powder Coated, Interior Height 79 in, Interior Length 203 in, Frame Material Aluminum, Includes Lighting No, Assembled Unassembled, Black, Opening Width 208 in, Number of Sides 3, Number of Panels 3, Panel Material Acrylic, Post Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT 25IN X 17IN DOUBLE BOWL SINK - WHITE (809030)
- A.R. NORTH AMERICA Kit Support Rings, RSV (AR2191)
- HARTELL Vcv-16 A3X-230, 277, A5X-115, 230, 460 C (VCV-16)
- MAYNE Modesto 32in Tall Planter - Espresso (8880-ES)
- NO BUTTS BIN CO Cigarette Receptacle, 1/2 gal., Black (NBB04)
- NO BUTTS BIN CO Smoking Shelter - 3-Sided (NBS0408BW)
- NO BUTTS BIN CO Cigarette Receptacle, 1/2 gal., Silver (NBB01)
- NO BUTTS BIN CO Smoking Shelter - 3-Sided (NBS0816BW)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Black (HDD04)
- NO BUTTS BIN CO Smoking Shelter - 3-Sided (NBS0808BW)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Brown (1206BROWN)
- No Butts Bin Co Smoking Receptacles & Shelters