Shop All Smoking Receptacles & Shelters
No Butts Bin Co
Smoking Shelter - 3-Sided
Mfr # NBS0816BW
Zoro # G9853322
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,572.99
Free 30-Day Returns
Key Features
- Height 95 in
- Width 165 in
- Color Black
- Number of Sides 3
- Length 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand No Butts Bin Co
- MFR # NBS0816BW
- Zoro # G9853322
- Country of Origin United Kingdom
- Category Smoking Receptacles & Shelters
Dimensions
Height | 95 in |
Width | 165 in |
Length | 84 in |
Interior Length | 165 in |
Interior Height | 79 in |
Interior Depth | 81 in |
Seating Depth | 84 in |
Seating Width | 165 in |
Inside WxDxH | 165 in x 81 in x 79 in |
Overall Exterior WxDxH | 165 in x 84 in x 95 in |
Nominal Exterior Height | 95 in |
Nominal Exterior Depth | 84 in |
Nominal Exterior Length | 165 in |
Opening Width | 165 in |
Description
Smoking Shelter, Seating Height Not Applicable, Seating Depth 84 in, Seating Width 165 in, Nominal Exterior Depth 84 in, Nominal Exterior Height 95 in, Nominal Exterior Length 165 in, Roof Design Domed, Interior Depth 81 in, Includes Exhaust Fan No, Powder Coated, Interior Height 79 in, Interior Length 165 in, Frame Material Aluminum, Includes Lighting No, Assembled Unassembled, Black, Opening Width 165 in, Number of Sides 3, Number of Panels 3, Panel Material Acrylic, Post Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Rotating Sewer Nozzle (0124722530)
- CONTINENTAL Garden Hose, 3/4" ID x 50 ft., Black (CWH075-50MF-G)
- JACKSON PROFESSIONAL TOOLS Poly Contractor Wheelbarrow 5.75 Cubic Foot (MP575T22BB)
- ZOELLER Star Water Systems 1-1/2 HP 4200 gph Cast Iron Sprinkler Pump (HSP15P1)
- NO BUTTS BIN CO Cigarette Receptacle, 1/2 gal., Black (NBB04)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Silver (FLT01)
- NO BUTTS BIN CO Smoking Shelter - 3-Sided (NBS0408BW)
- NO BUTTS BIN CO Open Smkng Shltr, 13ft.-9"x7ft.-x7ft.-11" (SR1588-F-BLK)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Silver (HDD01)
- NO BUTTS BIN CO Smoking Shelter - Free-Standing (NBS0408FS)
- TOUGH GUY Cigarette Receptacle, 4-1/2 gal., Black (45NY56)
- No Butts Bin Co Smoking Receptacles & Shelters