Shop All Smoking Receptacles & Shelters
No Butts Bin Co
Smoking Shelter - 3-Sided
Mfr # NBS0812BW
Zoro # G9853331
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$3,673.99
Free 30-Day Returns
Key Features
- Height 95 in
- Width 124 in
- Color Black
- Length 84 in
- Material Acrylic Side Panels, Aluminum Frame, Fiberglass Roof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand No Butts Bin Co
- MFR # NBS0812BW
- Zoro # G9853331
- Country of Origin United Kingdom
- Category Smoking Receptacles & Shelters
Dimensions
Height | 95 in |
Width | 124 in |
Length | 84 in |
Seating Depth | 84 in |
Nominal Exterior Length | 124 in |
Interior Depth | 81 in |
Nominal Exterior Height | 95 in |
Nominal Exterior Depth | 84 in |
Seating Width | 124 in |
Interior Length | 125 in |
Interior Height | 79 in |
Overall Exterior WxDxH | 124 in x 84 in x 95 in |
Opening Width | 124 in |
Inside WxDxH | 125 in x 81 in x 79 in |
Description
Smoking Shelter, Seating Height Not Applicable, Seating Depth 84 in, Seating Width 124 in, Nominal Exterior Depth 84 in, Nominal Exterior Height 95 in, Nominal Exterior Length 124 in, Roof Design Domed, Interior Depth 81 in, Includes Exhaust Fan No, Powder Coated, Interior Height 79 in, Interior Length 125 in, Frame Material Aluminum, Includes Lighting No, Assembled Unassembled, Black, Opening Width 124 in, Number of Sides 3, Number of Panels 3, Panel Material Acrylic, Post Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spdl Asm-Pulley & (918-0240C)
- ZORO SELECT Spray Nozzle, Male, Size 7.5, PK5 (1MDG4)
- MTD Gear-Spur 44T (717-1585)
- PINE MOUNTAIN Fire Log 6 pk, 6PK (502-160-807)
- NO BUTTS BIN CO Smoking Shelter - 3-Sided (NBS0408BW)
- NO BUTTS BIN CO Smoking Shelter - Free-Standing (NBS0816FS)
- NO BUTTS BIN CO Smoking Shelter - Free-Standing (NBS0408FS)
- NO BUTTS BIN CO Cigarette Receptacle, 1/2 gal., Black (NBB04)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Black (HDD04)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Silver (HDD01)
- VESTIL 120" Steel Multi-Duty Smokers Shelter (MDS-96-SM)
- No Butts Bin Co Smoking Receptacles & Shelters