Shop All Smoking Receptacles & Shelters
No Butts Bin Co
Smoking Shelter - 3-Sided
Mfr # NBS0808BW
Zoro # G9853347
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$2,956.99
Free 30-Day Returns
Key Features
- Height 95 in
- Width 84 in
- Color Black
- Material Acrylic Side Panels, Aluminum Frame, Fiberglass Roof
- Roof Design Domed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand No Butts Bin Co
- MFR # NBS0808BW
- Zoro # G9853347
- Country of Origin United Kingdom
- Category Smoking Receptacles & Shelters
Dimensions
Height | 95 in |
Width | 84 in |
Length | 84 in |
Nominal Exterior Length | 84 in |
Opening Width | 84 in |
Seating Depth | 84 in |
Nominal Exterior Height | 95 in |
Nominal Exterior Depth | 84 in |
Interior Length | 81 in |
Seating Width | 84 in |
Interior Height | 79 in |
Interior Depth | 81 in |
Description
Smoking Shelter, Seating Height Not Applicable, Seating Depth 84 in, Seating Width 84 in, Nominal Exterior Depth 84 in, Nominal Exterior Height 95 in, Nominal Exterior Length 84 in, Roof Design Domed, Interior Depth 81 in, Includes Exhaust Fan No, Powder Coated, Interior Height 79 in, Interior Length 81 in, Frame Material Aluminum, Includes Lighting No, Assembled Unassembled, Black, Opening Width 84 in, Number of Sides 3, Number of Panels 3, Panel Material Acrylic, Post Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Stainless Steel Lopper/Pruner Set (395540-1003)
- RADIUS GARDEN PRO Garden Edger, Stainless Steel (20611)
- DECKER Hump Hill'S # Shoat Ring (2)
- KOHLER Kit Housing Blower Recoil Assy (18 027 36-S)
- NO BUTTS BIN CO Smoking Shelter - Free-Standing (NBS0816FS)
- NO BUTTS BIN CO Smoking Shelter - 3-Sided (NBS0408BW)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Black (HDD04)
- NO BUTTS BIN CO Cigarette Receptacle, 1/2 gal., Black (NBB04)
- NO BUTTS BIN CO Open Smkng Shltr, 13ft.-9"x7ft.-x7ft.-11" (SR1588-F-BLK)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Silver (HDD01)
- EAGLE MFG 40 in H Cigarette Receptacle, 2 gal, 12 in Dia, Tan (1205BEI)
- No Butts Bin Co Smoking Receptacles & Shelters