Shop All Smoking Receptacles & Shelters
No Butts Bin Co
Smoking Shelter - 3-Sided
Mfr # NBS0408BW
Zoro # G9853374
original price:
$2,293.40
22% off
new price: $1,780.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,780.99
Free 30-Day Returns
Key Features
- Height 95 in
- Width 84 in
- Color Black
- Length 42 in
- Roof Design Domed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand No Butts Bin Co
- MFR # NBS0408BW
- Zoro # G9853374
- Country of Origin United Kingdom
- Category Smoking Receptacles & Shelters
Dimensions
Height | 95 in |
Width | 84 in |
Length | 42 in |
Nominal Exterior Height | 95 in |
Interior Length | 81 in |
Nominal Exterior Depth | 42 in |
Seating Depth | 42 in |
Inside WxDxH | 81 in x 39 in x 79 in |
Seating Width | 84 in |
Overall Exterior WxDxH | 84 in x 42 in x 95 in |
Interior Height | 79 in |
Nominal Exterior Length | 84 in |
Opening Width | 84 in |
Interior Depth | 39 in |
Description
Smoking Shelter, Seating Height Not Applicable, Seating Depth 42 in, Seating Width 84 in, Nominal Exterior Depth 42 in, Nominal Exterior Height 95 in, Nominal Exterior Length 84 in, Roof Design Domed, Interior Depth 39 in, Includes Exhaust Fan No, Powder Coated, Interior Height 79 in, Interior Length 81 in, Frame Material Aluminum, Includes Lighting No, Assembled Unassembled, Black, Opening Width 84 in, Number of Sides 3, Number of Panels 3, Panel Material Acrylic, Post Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWITT Sunbelt Woven Ground Cover, 3 ft.X300 ft. (SBLT3300)
- FASTENERS UNLIMITED Fasteners Unlimited 89-237A Comm& Electronics Rounded Corner Clearance Light-Amber Replacement Lens (89-237A)
- SEYMOUR MIDWEST Atlas Digger, 4ft. Wood Handles (21100)
- MTD Cable Idler Var Sp (946-04206A)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Silver (HDD01)
- NO BUTTS BIN CO Cigarette Receptacle, 1/2 gal., Silver (NBB01)
- NO BUTTS BIN CO Smoking Shelter - Free-Standing (NBS0816FS)
- NO BUTTS BIN CO Cigarette Receptacle, 1/2 gal., Black (NBB04)
- NO BUTTS BIN CO Smoking Shelter - 3-Sided (NBS0808BW)
- NO BUTTS BIN CO Smoking Shelter - 3-Sided (NBS0816BW)
- JUSTRITE Anchoring Cable Kit, Silver (268505)
- No Butts Bin Co Smoking Receptacles & Shelters