No Butts Bin Co

Cigarette Receptacle, 1/2 gal., Green


product price: $142.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Container Mounting Style Wall-Mounted
  • Capacity 1/2 gal
  • Height 18 in
  • Width 10 in
  • Base Dia. 10 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 18 in
Width 10 in
Base Dia. 10 in
Length 3"
Container Depth 3 in
Opening Size 1 in

Details

Container Mounting Style Wall-Mounted
Capacity 1/2 gal
Color Green
Specific Container Material Steel
Container Strength Medium Duty
Receptacle Container Style Receptacle
Item Cigarette Receptacle
Top Design Sloped Top
Includes Inner Bin, Key
Material Steel
Finish Powder Coat
Shape Rectangle
Number of Openings 16
Material Grouping Metal
Container Product Grouping Cigarette Receptacle

Description

Cigarette Receptacle, Wall-Mounted, Green, 1/2 gal, Height 18 in, Width 10 in, Base Dia. 10 in, Container Depth 3 in, Metal, Steel, Powder Coated, Number of Openings 16, Opening Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.