Shop All Smoking Receptacles & Shelters
No Butts Bin Co
Cigarette Receptacle, 1/2 gal., Black
Mfr # NBB04
Zoro # G7623971
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Wall-Mounted
- Capacity 1/2 gal
- Height 18 in
- Width 10 in
- Base Dia. 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand No Butts Bin Co
- MFR # NBB04
- Zoro # G7623971
- Country of Origin United Kingdom
- Category Smoking Receptacles & Shelters
Dimensions
Height | 18 in |
Width | 10 in |
Base Dia. | 10 in |
Length | 3" |
Container Depth | 3 in |
Opening Size | 1 in |
Details
Container Mounting Style | Wall-Mounted |
Capacity | 1/2 gal |
Color | Black |
Specific Container Material | Steel |
Finish | Powder Coated |
Material | Steel |
Number of Openings | 16 |
Shape | Rectangle |
Container Strength | Medium Duty |
Item | Cigarette Receptacle |
Includes | Inner Bin, Key |
Receptacle Container Style | Receptacle |
Top Design | Sloped Top |
Material Grouping | Metal |
Container Product Grouping | Cigarette Receptacle |
Description
Cigarette Receptacle, Wall-Mounted, Black, 1/2 gal, Height 18 in, Width 10 in, Base Dia. 10 in, Container Depth 3 in, Metal, Steel, Powder Coated, Number of Openings 16, Opening Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Dexter Bit with Normal Plate 5" (3293-5)
- NYLGLO Pennsylvania State Flag, 3x5 Ft (144660)
- SPECTRACIDE Fireant Klr Oneshot 1.5# (HG-96849)
- LOGO BRANDS San Francisco 49ers Quad Chair (627-13Q)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Black (FLT04)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Silver (HDD01)
- NO BUTTS BIN CO Smoking Shelter - Free-Standing (NBS0408FS)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Silver (FLT01)
- NO BUTTS BIN CO Smoking Shelter - 3-Sided (NBS0408BW)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Green (HDD03)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 4 gal., Green (26800G)
- No Butts Bin Co Smoking Receptacles & Shelters