Shop All Smoking Receptacles & Shelters
No Butts Bin Co
Cigarette Receptacle, 1-3/4 gal., Green
Mfr # HDD03
Zoro # G8458974
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 1 3/4 gal
- Height 35 in
- Width 8 in
- Base Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand No Butts Bin Co
- MFR # HDD03
- Zoro # G8458974
- Country of Origin United Kingdom
- Category Smoking Receptacles & Shelters
Dimensions
Height | 35 in |
Width | 8 in |
Base Dia. | 8 in |
Container Depth | 8 in |
Opening Size | 1-1/4 in |
Length | 8" |
Details
Container Mounting Style | Free-Standing |
Capacity | 1 3/4 gal |
Color | Green |
Specific Container Material | Steel |
Item | Cigarette Receptacle |
Number of Openings | 8 |
Receptacle Container Style | Receptacle |
Material | Steel |
Includes | Inner Smoke Baffle, Four Pre-Drilled Holes, Keyed Lock, Place to Stub out Cigarettes on Top |
Finish | Powder Coat |
Container Strength | Medium Duty |
Top Design | Sloped Top |
Shape | Square |
Material Grouping | Metal |
Container Product Grouping | Cigarette Receptacle |
Description
Cigarette Receptacle, Free-Standing, Green, 1 3/4 gal, Height 35 in, Width 8 in, Base Dia. 8 in, Container Depth 8 in, Metal, Steel, Powder Coated, Number of Openings 8, Opening Size 1-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN V20 String Trimmer and Blower Combo Kit (CMCK197M1)
- ZORO SELECT Tension Band, Steel, 2-3/8 In Dia. (4LVJ6)
- SOUTHERN PATIO Planter Promo Wndw Bx Tc 24In (PW2412TC)
- ASSOCIATED EQUIPMENT RECTIFIER F/6006 (AE610850)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Black (HDD04)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Silver (HDD01)
- NO BUTTS BIN CO Smoking Shelter - 3-Sided (NBS0408BW)
- NO BUTTS BIN CO Smoking Shelter - Free-Standing (NBS0408FS)
- NO BUTTS BIN CO Smoking Shelter - Free-Standing (NBS0816FS)
- NO BUTTS BIN CO Cigarette Receptacle, 1/2 gal., Black (NBB04)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Black (FLT04)
- No Butts Bin Co Smoking Receptacles & Shelters