Shop All Identification Labels
Nmc
Write-On Nfpa Labels, Width: 6"
Mfr # HMS16L
Zoro # G9314748
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HMS16L
- Zoro # G9314748
- UPC # 88748110265
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Health Hazard - Fire Hazard - Specific Hazard - Instability |
Background Color | Blue, Red, Yellow, Black, White |
Legend/Background Color | White |
Item | Write-on Nfpa Labels |
Description
Write-on Nfpa Labels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS747 (MFS747)
- CARHARTT Men's Black Cotton Duck Coat size L (C003-BLK LRG REG)
- ENVIROTACK&TRADE EnviroTack 24x36 60-Layer Blue Disposable Adhesive Mat (PS 2436 64 B)
- IMPACTO Impact Gloves, L, Bl/Gr, Fingerless, PR (50110110040)
- NMC Qualified Rigger Hard Hat Emblem, Pk25 (HH117R)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Pk100, Material: Pressure Sensitive Vinyl (DL6P100)
- NMC United States Marine Corps Hard Hat Label, Pk25 (HH153)
- NMC NMC GHS206AP, Harmful Irritant GHS Label, Vinyl, 2" x 2", 5/PACK (GHS206AP)
- NMC Explosive 1.1A 1 Dot Placard Label, Pk25 (DL88AP)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk10 (DL125PR10)
- FUEL STICKERS DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety - Heavy-Duty - White/Blue, 6x2, 2PK (Z-262DEF-2PK)
- Nmc Safety Labels