Shop All Identification Labels
Nmc
Write-On Nfpa Labels, Material: Pressure Sensitive Vinyl
Mfr # HMS16ALV
Zoro # G9314693
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HMS16ALV
- Zoro # G9314693
- UPC # 88748110268
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Health Hazard - Fire Hazard - Specific Hazard - Instability |
Background Color | Blue, Red, Yellow, Black, White |
Legend/Background Color | White |
Item | Write-on Nfpa Labels |
Description
Write-on Nfpa Labels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil Kit, Steel, 1/8 in., 27774 (27774)
- K-T INDUSTRIES XL CAPE AND SLEEVES (4-5123)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465K33 (465K33)
- NMC No Parking Anytime With Double Arrow Sign, TM016K (TM016K)
- NMC Organic Peroxide Placard, Pk10, Material: Adhesive Backed Vinyl (DL15P10)
- NMC Energy Isolation - Control Panel Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL1309)
- NMC Hazardous Materials System Labels, Pk5, Width: 15" (HMS15P)
- NMC Symbol Station Foam Imo Label, IMO113R (IMO113R)
- NMC Safety Begins With Teamwork Hard Hat Emblem, Pk25 (HH60)
- NMC Dangerous When Wet 4 Dot Placard Sign, Material: Rigid Plastic (DL47R)
- SMEAD Label, Bccrn, Endtab, ""3"", Dkoe Pk (SMD67373)
- Nmc Identification Labels