Shop All Identification Labels
Nmc
Write On Color Bar Right-To-Know Label, Pk10, Width: 4"
Mfr # HM36
Zoro # G9314678
product price: $22.35
/pk 10, $2.24/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 6"
- Standards OSHA 29 CFR-1910.1200
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HM36
- Zoro # G9314678
- UPC # 88748105566
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 6" |
Details
Material | Pressure Sensitive Vinyl |
Standards | OSHA 29 CFR-1910.1200 |
Subject Matter | Hazard Communication |
Language | English |
Shape | Rectangle |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | Health - Flammability - Instability - Target Organ Effect |
Background Color | Blue, Red, Yellow, White |
Legend/Background Color | Blue, Red, Yellow, White |
Item | Write On Color Bar Right-to-know Label, |
Description
Write On Color Bar Right-to-know Label,, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, IR 5.0 Scratch-Resistant (250-AN-10119)
- BRADY Label, 1 in W, Outdoor, White (M7C-1000-581-WT)
- ARIAT Work Boots, Composite, Womens, 10, B, Blk, PR (10011976)
- ALLEGRO INDUSTRIES Allegro Respirator Fit Check Ampules (201)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA62AP (DGA62AP)
- NMC Self Lamination Hazardous Waste Solid Labels, Pk25 (HW8SL25)
- NMC Toxic Gas 2.1 Dot Placard Label, Pk25 (DL126AP)
- NMC Symbol Sprinkler Section Valve Imo Label, IMO169P (IMO169P)
- NMC Symbol Radar Transponder Imo Label, IMO217P (IMO217P)
- NMC Flammable 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL158P10)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, DL141BR (DL141BR)
- Nmc Identification Labels