Shop All Identification Labels
Nmc
Write On Color Bar Right-To-Know Label, Material: Pressure Sensitive Vinyl
Mfr # HM27ALV
Zoro # G9314650
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Standards OSHA 29 CFR-1910.1200
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HM27ALV
- Zoro # G9314650
- UPC # 88748105564
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | OSHA 29 CFR-1910.1200 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | Health - Flammability - Instability - Personal Protection |
Background Color | Blue, Red, Yellow, White |
Legend/Background Color | Blue, Red, Yellow, White |
Item | Write On Color Bar Right-to-know Label |
Description
Write On Color Bar Right-to-know Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Biodegrdbl Barricade Tape, Yllw/Blk, 135ft (91083)
- SAS SAFETY BACK SUPPORT BELT XXL (SA7165)
- DICKIES Industrial Work Pants, Twill, Navy, 36x32 (LP92NV 36 32)
- PANDUIT Thermal Transfer Label, 0.5x1.5, PK5000 (S050X150YAJ)
- NMC PG III 6 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL127UV25)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Unrippable Vinyl (DL46UV)
- NMC Oxygen 2 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL7UV100)
- NMC Danger Hot Surface Do Not Touch Label, Pk5 (D559AP)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk10, Color: Black (DL48PR10)
- NMC PLACARD, ACETONE, 1090, 10.75X10.75, REMOVABLE PS VINYL, PK50 (DL83BPR50)
- NMC Graphic Crush Hazard Iso Label, Pk10 (ISO243AP)
- Nmc Safety Labels