Shop All Identification Labels
Nmc
Write On Color Bar Right-To-Know Label, HM29
Mfr # HM29
Zoro # G9314632
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 2"
- Height 2"
- Standards OSHA 29 CFR-1910.1200
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HM29
- Zoro # G9314632
- UPC # 88748109967
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Paper |
Standards | OSHA 29 CFR-1910.1200 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | Health - Flammability - Instability - Personal Protection |
Background Color | Blue, Red, Yellow, White |
Legend/Background Color | Blue, Red, Yellow, White |
Item | Write On Color Bar Right-to-know Label |
Description
Write On Color Bar Right-to-know Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONTRA UNIFORMS Black Pants with Nuts and bolts 38W x 30L (KON1277)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (16-399/XXL)
- MSA SAFETY Harness (10075903)
- POWERWELD Leather Bib Apron (PW4236)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA62AP (DGA62AP)
- NMC Danger Do Not Watch The Arc Label, Pk5, DGA12AP (DGA12AP)
- NMC PLACARD, OXYGEN, 1072 2, 10.75X10.75, PS VINYL (DL136BP)
- NMC Do Not Touch Iso Label, Pk5 (ISO428AP)
- NMC Energy Isolation - Water Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3403)
- NMC Corrosive Liquid Four Digit Placard, 3264 (DL181R)
- AMERICAN LABELMARK CO LabelMaster® H-NFRLR NFPA® Write-On Substance Name Label, 3 3/8" x 1 3/8", Paper, 500/Roll (H-NFRLR)
- Nmc Identification Labels