Shop All Safety Banners and Posters
Nmc
Welcome Handshake Free Zone Poster
Mfr # PST146
Zoro # G7928427
product price: $32.89
/pk 5, $6.58/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polytag
- Height 18 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # PST146
- Zoro # G7928427
- UPC # 88748115643
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 18 in |
Width | 24 in |
Details
Material | Polytag |
Description
Welcome Handshake Free Zone Poster, 24 X 18 Polytag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Plastic Danger Sign, 4 Holes, 14"x10", U1-1035-NP_14X10 (U1-1035-NP_14X10)
- SMITH & WESSON Safety Glasses, Blue Scratch-Resistant (21307)
- NMC Electrical Panel Keep Clear Plant Marking Stencil, PMS236 (PMS236)
- ERB SAFETY Safety Vest, Contrasting, Mesh, Class 3, S683P, Hi-Viz Lime, 2XL (62139)
- NMC Drive Safely Banner (BT22)
- NMC Read The Warning On The Wall Banner (BT529)
- NMC Hazmat Warning Symbols Poster (PST113)
- NMC Forklift Safety Poster (PST111)
- NMC Fight Germs By Washing Your Hands (PST138)
- NMC Watch For Forklifts Banner (BT533)
- ACCUFORM Banner, Forklifts Are Not, 28 x 96 In. (MBR891)
- Nmc Signs