Shop All Identification Labels
Nmc
Waste Bin Hard Hat Emblem, Pk25
Mfr # HH98
Zoro # G9313302
product price: $16.89
/pk 25, $0.68/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter Accident Prevention
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH98
- Zoro # G9313302
- UPC # 88748105550
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Accident Prevention |
Language | English |
Mounting Style | Adhesive-Backed |
Background Color | White on Blue |
Item | Waste Bin Hard Hat Emblem, Pk25 |
Description
Waste Bin Hard Hat Emblem, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M P95 Disposable White Particulate Respirator w/ Valve 10pk. (8576)
- SIGNMISSION OSHA CAREFUL Sign, Inconvenience Caused By Construction, 14in X 10in Plastic, 10" W, 14" L, Portrait (OS-BC-P-1014-V-10092)
- 2W INTERNATIONAL PVC Steel Toe Boots, Size 12 (SST16 12)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 36" L x 18" W, 120PK (MAT194-GY)
- NMC Marine Pollutant Placard, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR10)
- NMC Graphic Slippery Surface Hazard Iso Label, Pk10 (ISO238AP)
- NMC Graphic Of Recycle Arrow Label, ENV29AB (ENV29AB)
- NMC Symbol Inert Gas Installation Imo Label, IMO133P (IMO133P)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BR (DL40BR)
- NMC Asbestos Warning Label (PRD62)
- VNM SIGNMAKER Label Tape, Yellow, 5in W, For Mfr No. VnM8 (REFYL-3127)
- Nmc Safety Labels