Shop All Identification Labels
Nmc
Wash Hands Iso Label, Pk10
Mfr # ISO217AP
Zoro # G9313199
product price: $6.85
/pk 10, $0.68/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 2"
- Height 2"
- Subject Matter ISO Label
- Mounting Style Adhesive-Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # ISO217AP
- Zoro # G9313199
- UPC # 88748105885
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | ISO Label |
Mounting Style | Adhesive-Backed |
Background Color | White, Blue |
Item | Wash Hands Iso Label, Pk10 |
Description
Wash Hands Iso Label, Pk10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Sleeve, Yellow, L Size (9378KFT)
- GVS-RPB Air Supply (NV2028)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 12" Height, Eye Wash Station, Landscape (OS-EM-D-1218-L-10318)
- MSA SAFETY MSA Advantage™ 420 Half Mask, S (10119576)
- NMC LABEL, GRAPHIC FOR AUTOMATIC OR REMOTE STARTING HAZARD, 4"Dia, Pk5 (ISO450AP)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Language: English (DL8BPR)
- NMC Safety Starts With Me Hard Hat Emblem, Pk25 (HH106)
- NMC Biohazard Label, Pk5, S71AP (S71AP)
- NMC LABEL, GRAPHIC FOR NO EATING OR DRINKING, 4"Dia, Pk5 (ISO430AP)
- NMC Graphic Slippery Surface Hazard Iso Label, Pk5 (ISO438AP)
- NMC Danger Propane Gas Label, Pk5 (D84AP)
- Nmc Identification Labels