Shop All Chemical, Gas & Hazardous Material Signs
Nmc
Warning Hazardous Material Storage Area Sign, W285A
Mfr # W285A
Zoro # G9310913
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header WARNING
- Legend HAZARDOUS MATERIAL STORAGE AREA
- Width 10 in
- Height 7 in
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # W285A
- Zoro # G9310913
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Warning Hazardous Material Storage Area |
Header | WARNING |
Legend | HAZARDOUS MATERIAL STORAGE AREA |
Sign Material | Aluminum |
Description
Warning Hazardous Material Storage Area
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 3"W x 2"H Angled Sign Holder, PK10 (112742)
- TENSABARRIER Belt Barrier, Black, Belt Color Red (896-STD-33-STD-NO-R5X-C)
- ANSELL VF, General Purpose Glove, 10, 36J050, PR (11-600VP)
- ENDURA High Tensile Strength Goatskin, PR (375KGVBXXL)
- NMC Danger Flammable Material Sign, D117R (D117R)
- NMC Danger Contains Cadmium May Cause Cancer Sign, D29A (D29A)
- NMC Danger Chemical Storage Sign - Bilingual, ESD239RB (ESD239RB)
- NMC Highly Combustible Area No Welding Burni Sign, D292EB (D292EB)
- NMC Biohazard Sign, S71P (S71P)
- NMC Cadmium May Cause Cancer Causes, D28R (D28R)
- NMC Benzene May Cause Cancer Highly, SPD27R (SPD27R)
- Nmc Signs