Shop All Identification Labels
Nmc
Warning Emergency Stop Switches Label, Pk5
Mfr # W447AP
Zoro # G9310758
product price: $10.39
/pk 5, $2.08/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Header WARNING
- Legend EMERGENCY STOP SWITCHES
- Features Good Chemical Resistance
- Size 3 in x 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # W447AP
- Zoro # G9310758
- UPC # 88748109708
- Country of Origin United States
- Category Identification Labels
Dimensions
Size | 3 in x 5 in |
Details
Item | Warning Emergency Stop Switches Label, P |
Material | Pressure Sensitive Vinyl |
Header | WARNING |
Legend | EMERGENCY STOP SWITCHES |
Features | Good Chemical Resistance |
Operating Temp. Range | Up to 178°F |
Indoor/Outdoor Usage | Indoor |
Description
Warning Emergency Stop Switches Label, P, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS GEMPLER'S Maine Lawn Pesticide Application Signs (P55RU25 W/GR)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, 2XL (O72CX2)
- INCOM Marking Tape, Striped, Black/White, 3" W, Material: vinyl (VHT312)
- SHOWA Chemical Resist Gloves, Nitrile, 7, Ylw, PR (772S-07)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Bili, Width: 28" (ESD24P)
- NMC Symbol Primary Escape Imo Label, IMO189R (IMO189R)
- NMC Symbol Emergency Generator Imo Label, IMO174P (IMO174P)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Pressure Sensitive Removable Vinyl .0045 (DL149BPR)
- NMC Safety Trained Fall Protection Name Date Trained Hard Hat Label, Pk25, HH147R (HH147R)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, REMOVABLE PS VINYL, Pk10 (DL71BPR10)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL149BPR25)
- Nmc Identification Labels