Shop All Electrical Hazard Signs
Nmc
Warning Electrical Panel Must Be Kept Clear Sign, W411AB
Mfr # W411AB
Zoro # G9310609
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header WARNING
- Legend AREA IN FRONT OF THIS ELECTRICAL PANEL MUST BE KEPT CLEAR FOR 36 INCHES OSHA-NEC REGULATIONS
- Width 14 in
- Height 10 in
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # W411AB
- Zoro # G9310609
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Warning Electrical Panel Must Be Kept Cl |
Header | WARNING |
Legend | AREA IN FRONT OF THIS ELECTRICAL PANEL MUST BE KEPT CLEAR FOR 36 INCHES OSHA-NEC REGULATIONS |
Sign Material | Aluminum |
Description
Warning Electrical Panel Must Be Kept Cl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Watch Cap, Acrylic, Cuffed Beanie, Covers Ears/Head, Black, Universal Size (A18-BLK OFA)
- DEWALT Size 8 Men's Hiker Boot Aluminum Work Boot, Dark Brown (DXWP10008)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (MK-296)
- SHOWA VF, Coated Gloves, Gr/Grn, 8, 12R280, PR (350M-08-V)
- NMC Caution Prevent Static Spark Discharge Sign, C586RB (C586RB)
- NMC Safety Signs - Danger High Voltage Keep Out - Rigid Plastic 7"H X 10"W (D139R)
- NMC Danger Electrical Equipment Sign, D433RB (D433RB)
- NMC Battery Charging Area Sign, W412PB (W412PB)
- NMC Warning Electrical Hazard Do Not Touch L, 3 in Height, 5 in Width, Pressure Sensitive Vinyl (WGA22AP)
- NMC Danger Electrical Hazard Sign, D225A (D225A)
- NMC Static Sensitive Devices Do.. Sign, C612PB (C612PB)
- Nmc Electrical Hazard Signs