Shop All Safety Tags & Identification
Nmc
VOLTAGE MARKER, PS VINYL, 110 VOLTS, 1-1/8X4-1/2, PK25
Mfr # JL22001O
Zoro # G9382410
original price:
$19.72
12% off
new price: $17.19
/pk 25, $0.69/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Height 1-1/8 in
- Width 4-1/2 in
- Indoor/Outdoor Usage Indoor
- Features Fair Chemical Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # JL22001O
- Zoro # G9382410
- UPC # 88748106041
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1-1/8 in |
Width | 4-1/2 in |
Details
Item | Electrical Marker,110 Volts,PK25 |
Material | Pressure Sensitive Vinyl |
Indoor/Outdoor Usage | Indoor |
Features | Fair Chemical Resistance |
Operating Temp. Range | Up to 178°F |
Description
Electrical Marker,110 Volts,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Door Swings Inward, 14in.W (U4-1216-RD_14X10)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-28-0020)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Dam No Swimming, Portrait (OS-DS-D-57-V-1644)
- UMBO 24in Pleated Bouffant Cap - Yellow, 1000/CS, 1000PK (H204-24Y)
- NMC Poison 6 Dot Placard Sign, Pk50 (DL8TB50)
- NMC Vehicle Hang Tag Parking Permit Tag, Pk5 (VHT4)
- NMC Danger Flammable Material Tag, Pk25 (RPT71G)
- NMC Notice Due For Service See Other Side Tag, Pk25 (RPT107G)
- NMC Danger High Voltage Keep Out Label, Pk5 (GD139AP)
- NMC Valve Tags, Stainless030 Round 1.5 (BVT3R)
- NMC Energy Isolation - Oil Isolation Point, Pk10 (IST6314)
- Nmc Safety Tags & Identification