Shop All LED Message Displays
Nmc
Virtual Led Sign Projector
Mfr # VSP4
Zoro # G7659755
Free Shipping & Returns
$966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 80 W
- Housing Material Heavy-Duty Aluminum Alloy
- IP Rating IP65
- Voltage 110V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # VSP4
- Zoro # G7659755
- Country of Origin United States
- Category LED Message Displays
Details
Item | Virtual Led Sign Projector |
Watts | 80 W |
Housing Material | Heavy-Duty Aluminum Alloy |
IP Rating | IP65 |
Voltage | 110V |
Description
Virtual Led Sign Projector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Welding Gloves, Black, 10, PR (WS-PLS-010)
- DEWALT 20 V, DEWALT(R) Unisex Heated French Terry Cot , Unisex , Gray , L (DCHJ080B-L)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.3X)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Food Grade Lubricants Only Sign, Landscape (OS-NS-A-710-L-12820)
- NMC Virtual Led Sign Projector: Stop (VSP2)
- NMC Virtual Led Sign Projector (VSP1)
- NMC Virtual Led Sign Projector: Exit (VSP3)
- FEDERAL SIGNAL LED Message Display Sign, Green, 3" H (MB1-G)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00205)
- TAPCO LED Sign, Forklift, Aluminum, 30" x 30 (2180-C00069)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- Nmc Signs