Shop All LED Message Displays
Nmc
Virtual Led Sign Projector
Mfr # VSP1
Zoro # G7659773
product price: $1,030.99
/ea
Free Shipping & Returns
$1,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V
- IP Rating IP65
- Watts 80 W
- Housing Material Heavy-Duty Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # VSP1
- Zoro # G7659773
- Country of Origin United States
- Category LED Message Displays
Details
Item | Virtual Led Sign Projector |
Voltage | 110V |
IP Rating | IP65 |
Watts | 80 W |
Housing Material | Heavy-Duty Aluminum Alloy |
Description
Virtual Led Sign Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 2 In (TF2B300-200)
- BRADY Board Inspection Arrows 0.19" H x, PK 25, BIA-RD-PK (BIA-RD-PK)
- PELICAN Pelican Aircase No Foam, 5.8 in, PrPu, Blk (015060-0010-110)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic (TDF703VPE)
- NMC Virtual Led Sign Projector: Exit (VSP3)
- NMC Virtual Led Sign Projector: Stop (VSP2)
- NMC Virtual Led Sign Projector (VSP4)
- HY-KO LED Open Sign, 120V, 9-1/2" L, PK2 (LED-OP1)
- CM GLOBAL Custom Backlit Sign, 27-3/4" L, 2-3/4" W (VH-01-RC)
- TAPCO LED Traffic Sign, 36" 36" H (2180-00232)
- CM GLOBAL Custom Backlit Sign, 22-1/2" L, Plastic (VH-01-RL)
- Nmc LED Message Displays