Shop All Pipe Markers, Arrow, and Banding Tape
Nmc
Vent Pressure Sensitive, Pk25, C1270G
Mfr # C1270G
Zoro # G9309489
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend VENT
- Height 1 in
- Width 9 in
- Material Pressure Sensitive Vinyl
- Max. Temp. 178°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # C1270G
- Zoro # G9309489
- UPC # 887481005010
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 in |
Width | 9 in |
Character Height | 1/2 in |
Details
Item | Vent Pressure Sensitive, Pk25 |
Legend | VENT |
Material | Pressure Sensitive Vinyl |
Max. Temp. | 178°F |
Description
Vent Pressure Sensitive, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Sleeve Polo, Black Smoke, S (LS66BS RG S)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, 5XL (SP24LG SS 5XL)
- BRADY Danger Sign, 14" W, 5" H, English, Polyester, White, Legend: No Legend (88924)
- WERNER Full Body Harness, Vest Style, XL (H312004)
- NMC Deionized Water, 2X14 1 1/4", Pk25, A1079Y (A1079Y)
- NMC Cold Water Pressure Sensitive, Pk25, A1056G (A1056G)
- NMC Supply Pressure Sensitive, Pk25, A1255G (A1255G)
- NMC Fuel Gas Pressure Sensitive, Pk25, B1113Y (B1113Y)
- NMC Return Pressure Sensitive, Pk25, A1217Y (A1217Y)
- NMC Drain Pressure Sensitive, Pk25, B1287Y (B1287Y)
- BRADY Pipe Marker, Caustic, Orng, 3/4 to 1-3/8 In (4307-A)
- Nmc Pipe Markers, Arrow, and Banding Tape