Shop All Lockout Safety Kits
Nmc
Valve Lockout Kit
Mfr # VLOK1
Zoro # G9309181
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Type Keyed Differently
- Language English
- Type Valve Lockout Kit
- Case Style Tool Box
- Case Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # VLOK1
- Zoro # G9309181
- UPC # 88748109515
- Country of Origin United States
- Category Lockout Safety Kits
Details
Item | Valve Lockout Kit |
Key Type | Keyed Differently |
Language | English |
Type | Valve Lockout Kit |
Case Style | Tool Box |
Case Material | Polypropylene |
Description
Valve Lockout Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class2 Orange/Red, L/XL (53YL01)
- BRADY Pipe Marker, Non-Potable Water, PK5 (7203-1HV-PK)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 8", White, 25/Case (LH184)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWHLG002500)
- NMC Padlock Station Backboard (LOK5)
- NMC Lockout Tagout Station - Cabinet (LOC)
- NMC Electrical Lockout Kit - Bilingual (LOK2BI)
- NMC Small Lockout Station (LOS4)
- NMC Lockout Tagout Station - Cabinet Only (LOC1)
- NMC Economy Lockout Kit (BLOK8)
- BRADY Lockout Station, Electrical/Valve, Filled (105934)
- Nmc Lockout Tagout