Shop All Identification Labels
Nmc
Used Oil Self-Laminating Label, Pk25
Mfr # HW38SL25
Zoro # G9308980
product price: $49.15
/pk 25, $1.97/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Self-Laminated Vinyl
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HW38SL25
- Zoro # G9308980
- UPC # 88748110342
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Self-Laminated Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | Used Oil Generator Information Shipper___, Address___, Source ___, Contact___ |
Background Color | White, Black |
Legend/Background Color | Black, White |
Item | Used Oil Self-laminating Label, Pk25 |
Description
Used Oil Self-laminating Label, Pk25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OUTPAK WASHOUT Outpak Washout Slurry Solution, 50 Lbs (942-SS-50lb)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (238W STD GRN)
- GEMTOR Self Retracting Lifeline (SWL-30)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 3XL (275R)
- NMC Symbol Foam Valve Imo Label, IMO153R (IMO153R)
- NMC Hard Hat Label, VISITOR, Pressure Sensitive Vinyl 002, 25pk, 2 H x 2 W in (HH20)
- NMC Energy Isolation - Pneumatic Isolation Point, Pk10, Width: 4" (ISL3407)
- NMC No Exit W/ Graphic Label (S7R)
- NMC Placard Kits, Width: 5-5/8" (NFPK1)
- NMC Toxic Gas 2 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL133PR10)
- NMC Four Digit 1993 Placard, Material: Unrippable Vinyl (DL400UV)
- Nmc Identification Labels