Shop All Identification Labels
Nmc
Used Batteries Self-Laminating Label, Pk25
Mfr # HW37SL25
Zoro # G9308971
product price: $56.99
/pk 25, $2.28/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Self-Laminated Vinyl
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HW37SL25
- Zoro # G9308971
- UPC # 88748110339
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Self-Laminated Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | Used Batteries Shipper___, Address___, City, State, Zip___, Contents___ |
Background Color | White, Black |
Legend/Background Color | White |
Item | Used Batteries Self-laminating Label, Pk |
Description
Used Batteries Self-laminating Label, Pk, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (18433)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size L (9) (99-1-1715F-9)
- 3M Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Scratch (SF401XSGAF-BLU)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 8" L, Black, PR (IEXT-GBLK-22-S)
- NMC HARD HAT LABEL, AUTHORIZED EQUIPMENT OPERATOR, 2"X2", Pk25 (HH130R)
- NMC Drums Must Be Labeled Sign, Material: Adhesive Backed Vinyl (N213PB)
- NMC Organic Peroxide 5.2 Dot Placard Label, Pk25 (DL18AP)
- NMC Dangerous For Environment Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS207AP)
- NMC Symbol Line Throwing Appliance Imo Label, IMO218R (IMO218R)
- NMC Dangerous Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL17PR)
- NMC Radioactive Iii Label, Pk25 (DL27AP)
- Nmc Safety Labels