Shop All Identification Labels
Nmc
Used Batteries Hazmat Label, Material: Pressure Sensitive Paper
Mfr # HW37AL
Zoro # G9308901
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HW37AL
- Zoro # G9308901
- UPC # 88748110248
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Hazard Communication |
Language | English |
Color | Black, White |
Mounting Style | Adhesive-Backed |
Legend | Used Batteries Shipper___, Address___, City, State, Zip___, Contents___ |
Background Color | White, Black |
Legend/Background Color | White |
Item | Used Batteries Hazmat Label |
Description
Used Batteries Hazmat Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drum Spill Platform Cart Handle, Black (5206-BK)
- DAYTON Tower Light Sounder Tier, 50mm, 24VAC/DC (30XT46)
- KEEN Size 7 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- ZORO SELECT Floor Sign, 6 in H, 24 in W, Vinyl, English, PSR292 (PSR292)
- NMC Symbol Halon 1301 Battery Imo Label, IMO115P (IMO115P)
- NMC PLACARD, 1073 3, 10 3/4X10 3/4, RIGID PLASTIC (DL97BR)
- NMC Up Arrows Label (IHL3AL)
- NMC Pitch In Hard Hat Emblem, Pk25 (HH94)
- NMC Wear Hearing Protection Iso Label, Pk5 (ISO402AP)
- NMC Nfpa Label Number 1", Pk5, Mounting Style: Adhesive-Backed (DCN10)
- NMC PLACARD, OXYGEN, 1072 2, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL136BUV)
- Nmc Safety Labels