Shop All Identification Labels
Nmc
Up Arrows Label
Mfr # IHL3AL
Zoro # G9308719
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 3"
- Height 4"
- Subject Matter Shipping Label
- Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # IHL3AL
- Zoro # G9308719
- UPC # 88748110071
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | Shipping Label |
Mounting Style | Adhesive |
Background Color | Red on White |
Item | Up Arrows Label |
Description
Up Arrows Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, You Must Wear Hair Beard Net Until You, 14in X 10in Plastic, 14" W, 10" H, Landscap (OS-NS-P-1014-L-19100)
- GUARDIAN EQUIPMENT Guardian Equipment Safety Station with Eye Wash Stainless Steel Bowl and Cover, G1902BC (G1902BC)
- NMC Haz Mat Poster American Labor Co (PST008)
- GLOBAL INDUSTRIAL Latex Coated String Knit Work Gloves, Natural/Blue, Medium, 1-Dozen (708355M)
- NMC Marine Pollutant Placard, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR50)
- NMC Poison Label, DL159AL (DL159AL)
- NMC Energy Isolation - Mechanical Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL1306)
- NMC PLACARD, 1072, 10 3/4X10 3/4, RIGID PLASTIC (DL70BR)
- NMC Toxic 6 Dot Placard Label, Material: Pressure Sensitive Vinyl (DL87ALV)
- NMC PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, PVC (DL97BUV)
- NMC Qualified Crane Operator Hard Hat Label, Pk25 (HH58)
- Nmc Safety Labels